This product may not be available in all locations.

Drive, AC, 480VAC 3PH, 186A, 150HP/ND, 125HP/HD, Frame 6, No HIM
Item #: 1119298
Cat #: 20F1AND186JA0NNNNN
UPC: 889508555492
Call for price
Company wide:
0
in stock
Documents & Guides
Drive, PowerFlex 753, with Embedded I/O, Air Cooled, AC Input with Precharge, No DC Terminals, Open Type, 186 Amp, 150 Horse Power Normal Duty, 125 Horse Power Heavy Duty, 480 Volt AC, 3Phase, Frame 6, Filtered, CM Jumper Installed, DB Transistor, Blank (No HIM)
Overview
Drive, PowerFlex 753, with Embedded I/O, Air Cooled, AC Input with Precharge, No DC Terminals, Open Type, 186 Amp, 150 Horse Power Normal Duty, 125 Horse Power Heavy Duty, 480 Volt AC, 3Phase, Frame 6, Filtered, CM Jumper Installed, DB Transistor, Blank (No HIM)
PowerFlex® 753 AC Drives are cost-effective and easy to use in general purpose applications requiring safety features. They come standard with built-in I/O, which is ideal for machine builders and system integrators who want to reduce engineering costs, deliver machines to market faster, and meet end user demand for more productive machines. Select size-optimized drives for low-power applications where you have limited space available. The Dual-port EtherNet/IP™ Option Module offers flexible, cost-effective methods for leveraging EtherNet/IP networks.
Also known as: 889508555492, 20F1AND186JA0NNNNN, ALB20F1AND186JA0NN
Specifications
| Phase: | 3 |
| Size: | 6 |
| Volts AC: | 480 |
| Horsepower: | 125, 150 |
| Type: | General Purpose, Drive |
| Amps: | 186 |
| Phase: | 3 |
| Volts AC: | 480 |
| Type: | General Purpose, Drive |
| Size: | 6 |
| Horsepower: | 125, 150 |
| Amps: | 186 |