Drive, PowerFlex 753, 367A, 480VAC, 200kW ND, 160kW HD, Frame 7

Item #: 1119279

Cat #: 20F1ANC367JN0NNNNN

UPC: 884951166554

Call for price
Company wide:
0 in stock
AC Drive, PowerFlex 753, with Embedded I/O, Air Cooled, AC Input with Precharge, no DC Terminals, Open Type, 367 Amps, 200 kW Normal Duty, 160 kW Heavy Duty, 400 Volt AC, 3-Phase, Frame 7, Filtered, CM Jumper Installed, None, Blank (No HIM

Overview

AC Drive, PowerFlex 753, with Embedded I/O, Air Cooled, AC Input with Precharge, no DC Terminals, Open Type, 367 Amps, 200 kW Normal Duty, 160 kW Heavy Duty, 400 Volt AC, 3-Phase, Frame 7, Filtered, CM Jumper Installed, None, Blank (No HIM
Also known as: 884951166554, 20F1ANC367JN0NNNNN, ALB20F1ANC367JN0NN

Specifications

Phase: 3
Type: AC Drive
Size: 7
Mounting: Surface
Wattage: 160 kW, 200 kW
Volts AC: 400
Phase: 3
Size: 7
Wattage: 160 kW, 200 kW
Type: AC Drive
Mounting: Surface
Volts AC: 400