Drive, Embedded I/O, 125A, 100HP/ND, 75HP/HD, 3PH, 480VAC, Frame 6

Item #: 1119131

Cat #: 20F14ND125AA0NNNNN

UPC: 884951168015

Call for price
Company wide:
0 in stock
Drive, PowerFlex 753, with Embedded I/O, Air Cooled, DC Input with Precharge, Open Type, 125 Amps, 100 Horse Power Normal Duty, 75 Horse Power Heavy Duty, 480 Volt AC, 3-Phase, Frame 6, Filtered, CM Jumper Removed, DB Transistor, Blank (No HIM)

Overview

Drive, PowerFlex 753, with Embedded I/O, Air Cooled, DC Input with Precharge, Open Type, 125 Amps, 100 Horse Power Normal Duty, 75 Horse Power Heavy Duty, 480 Volt AC, 3-Phase, Frame 6, Filtered, CM Jumper Removed, DB Transistor, Blank (No HIM)

PowerFlex® 753 AC Drives are cost-effective and easy to use in general purpose applications requiring safety features. They come standard with built-in I/O, which is ideal for machine builders and system integrators who want to reduce engineering costs, deliver machines to market faster, and meet end user demand for more productive machines. Select size-optimized drives for low-power applications where you have limited space available. The Dual-port EtherNet/IP™ Option Module offers flexible, cost-effective methods for leveraging EtherNet/IP networks.

Also known as: 884951168015, 20F14ND125AA0NNNNN, ALB20F14ND125AA0NN

Specifications

Phase: 3
Type: AC Drive, General Purpose
Size: 6
Horsepower: 75, 100
Volts AC: 480
Amps: 125
Phase: 3
Size: 6
Volts AC: 480
Type: AC Drive, General Purpose
Horsepower: 75, 100
Amps: 125