3P 125 AMP 35KA@480 40KA@415 FIX/ADJ W/ L/L STEEL COLLARS

Item #: 1119119

Cat #: JGS3125FAG

UPC: 782113963327

$ 682.74 EA
Clearance
Price good while supplies last
Company wide:
1 in stock
3P 125 AMP 35KA@480 40KA@415 FIX/ADJ W/ L/L STEEL COLLARS

Overview

3P 125 AMP 35KA@480 40KA@415 FIX/ADJ W/ L/L STEEL COLLARS

Eaton Series G molded case circuit breaker, JG-frame, JG, Fixed thermal, adjustable magnetic trip, Three-pole, 125 A, 600 Vac, 85 kAIC at 240 Vac, 35 kAIC at 480 Vac, 18 kAIC at 600 Vac, Line and load, Metric, 50/60 Hz, 80% rated

Also known as: 782113963327, JGS3125FAG, CUTJGS3125FAG

Specifications

Mounting: Panel
Poles: 3
Amps: 125
Volts AC: 600
Interrupt Rating AC: 18 kA
Mounting: Panel
Amps: 125
Interrupt Rating AC: 18 kA
Poles: 3
Volts AC: 600