Drive, AC, 600VAC 3-Phase, 2.7A, 2HP Normal Duty, 1HP Heavy Duty

Item #: 1118940

Cat #: 20F11NE2P7AA0NNNNN

UPC: 885630364988

Call for price
Company wide:
0 in stock
Drive, PowerFlex 753, with Embedded I/O, Air Cooled, AC Input with DC Terminals, Open Type, 2.7 Amps, 2 Horse Power Normal Duty, 1 Horse Power Heavy Duty, 600 Volt AC, 3-Phase, Frame 3, Filtered, CM Jumper Removed, DB Transistor, Blank (No HIM)

Overview

Drive, PowerFlex 753, with Embedded I/O, Air Cooled, AC Input with DC Terminals, Open Type, 2.7 Amps, 2 Horse Power Normal Duty, 1 Horse Power Heavy Duty, 600 Volt AC, 3-Phase, Frame 3, Filtered, CM Jumper Removed, DB Transistor, Blank (No HIM)
Also known as: 885630364988, 20F11NE2P7AA0NNNNN, ALB20F11NE2P7AA0NN

Specifications

Horsepower: 1, 2
Phase: 3
Mounting: Surface
Type: General Purpose, Drive
Size: 3
Volts AC: 600
Amps: 2.700
Horsepower: 1, 2
Mounting: Surface
Size: 3
Amps: 2.700
Phase: 3
Type: General Purpose, Drive
Volts AC: 600