Drive, AC, 480VAC 3-Phase, 77A, 60HP/Normal Duty, 50HP/Heavy Duty

Item #: 1118916

Cat #: 20F11ND077JA0NNNNN

UPC: 889508555430

Call for price
Company wide:
0 in stock
AC Drive, PowerFlex 753, with Embedded I/O, Air Cooled, AC Input with DC Terminals, Open Type, 77 Amps, 60 Horse Power Normal Duty, 50 Horse Power Heavy Duty, 480 Volt AC, 3-Phase, Frame 5, Filtered, CM Jumper Installed, DB Transistor, Blank (No HIM)

Overview

AC Drive, PowerFlex 753, with Embedded I/O, Air Cooled, AC Input with DC Terminals, Open Type, 77 Amps, 60 Horse Power Normal Duty, 50 Horse Power Heavy Duty, 480 Volt AC, 3-Phase, Frame 5, Filtered, CM Jumper Installed, DB Transistor, Blank (No HIM)

Cost-effective and easy to use, Allen-Bradley® PowerFlex® 753 AC drives are perfect for your general-purpose applications requiring safety features. These drives come standard with built-in I/O, reducing engineering costs and increasing machine productivity. Catalog item 20F11ND077JA0NNNNN from Rockwell Automation® is a PowerFlex 753 AC packaged drive.

Also known as: 889508555430, 20F11ND077JA0NNNNN, ALB20F11ND077JA0NN

Specifications

Amps: 77
Phase: 3
Volts AC: 480
Size: 5
Type: General Purpose, Drive
Horsepower: 60, 50
Amps: 77
Volts AC: 480
Type: General Purpose, Drive
Phase: 3
Size: 5
Horsepower: 60, 50