Drive, AC, 380-480VAC 3-Phase, 27A, 20HP Normal Duty & Heavy Duty

Item #: 1118906

Cat #: 20F11ND027JA0NNNNN

UPC: 889508555331

Call for price
Company wide:
0 in stock
Drive, PowerFlex 753, 380 - 480 Volt AC, 3-Phase, 27 Amp, 20 Horse Power, Normal Duty and Heavy Duty, Open Type, CM Jumper Installed

Overview

Drive, PowerFlex 753, 380 - 480 Volt AC, 3-Phase, 27 Amp, 20 Horse Power, Normal Duty and Heavy Duty, Open Type, CM Jumper Installed

Cost-effective and easy to use, Allen-Bradley® PowerFlex® 753 AC drives are perfect for your general-purpose applications requiring safety features. These drives come standard with built-in I/O, reducing engineering costs and increasing machine productivity. Catalog item 20F11ND027JA0NNNNN from Rockwell Automation® is a PowerFlex 753 AC packaged drive.

Also known as: 889508555331, 20F11ND027JA0NNNNN, ALB20F11ND027JA0NN

Specifications

Type: AC Drive
IP/NEMA Rating: IP00
Horsepower: 20
Amps: 27
Volts AC Range: 380 - 480
Type: AC Drive
Horsepower: 20
Volts AC Range: 380 - 480
IP/NEMA Rating: IP00
Amps: 27