This product may not be available in all locations.

Drive, Adjustable Frequency, 22A, Frame 2, 400VAC, 11kW ND, 7.5kW HD
Item #: 1118881
Cat #: 20F11NC022JA0NNNNN
UPC: 884951166356
Call for price
Company wide:
0
in stock
Documents & Guides
Drive, PowerFlex 753, Adjustable Frequency, 22 Amp, Frame 2, 400 Volt AC, Open, 11 kWatt Normal Duty, 7.5 kWatt Heavy Duty, Installed DB Transistor
Overview
Drive, PowerFlex 753, Adjustable Frequency, 22 Amp, Frame 2, 400 Volt AC, Open, 11 kWatt Normal Duty, 7.5 kWatt Heavy Duty, Installed DB Transistor
PowerFlex 750-Series of AC drives are designed with your needs in mind--your need for flexibility, productivity and ease of use. The result is a family of AC drives that provides an exceptional user experience, from initial programming through operation.
Also known as: 884951166356, 20F11NC022JA0NNNNN, ALB20F11NC022JA0NN
Specifications
| Phase: | 3 |
| Type: | General Purpose, Drive |
| Wattage: | 11 kW, 7.500 kW |
| Amps: | 22 |
| Volts AC: | 400 |
| Size: | 2 |
| Phase: | 3 |
| Wattage: | 11 kW, 7.500 kW |
| Volts AC: | 400 |
| Type: | General Purpose, Drive |
| Amps: | 22 |
| Size: | 2 |