Drive, Adjustable Frequency, 14A, Frame 2, 10HP, 480VAC

Item #: 1118842

Cat #: 20F11GD014AA0NNNNN

UPC: 884951164413

Call for price
Company wide:
0 in stock
Drive, PowerFlex 753, Adjustable Frequency, 14 Amp, Frame 2, 10 Horse Power, 480 Volt AC

Overview

Drive, PowerFlex 753, Adjustable Frequency, 14 Amp, Frame 2, 10 Horse Power, 480 Volt AC
Also known as: 884951164413, 20F11GD014AA0NNNNN, ALB20F11GD014AA0NN

Specifications

Phase: 3
Horsepower: 10
Type: General Purpose, Drive
Amps: 14
Size: 2
Phase: 3
Type: General Purpose, Drive
Size: 2
Horsepower: 10
Amps: 14