This product may not be available in all locations.

Selector Switch, 2 Position, Illuminated, Clear, Plastic, 22.5mm
Item #: 1118483
Cat #: 800FP-LSM27PQ5WQ20
UPC: 781180979200
Call for price
Company wide:
0
in stock
Documents & Guides
Selector Switch, 2 Position, Maintained, Illuminated, Clear Knob, Integrated White LED, 120 Volt AC, Plastic Latch Mount, 1 Normally Open, 1 Normally Closed, Contact Block
Overview
Selector Switch, 2 Position, Maintained, Illuminated, Clear Knob, Integrated White LED, 120 Volt AC, Plastic Latch Mount, 1 Normally Open, 1 Normally Closed, Contact Block
Also known as: 781180979200, 800FP-LSM27PQ5WQ20, ALB800FPLSM27PQ5WQ
Specifications
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 13, NEMA 4 |
| Color: | Clear |
| Amps: | 10 |
| Size: | 22.5 mm |
| Volts AC: | 120 |
| Type: | 2 Position, Illuminated, Selector Switch |
| Family / Style: | 800F |
| Material: | Plastic |
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 13, NEMA 4 |
| Amps: | 10 |
| Volts AC: | 120 |
| Family / Style: | 800F |
| Color: | Clear |
| Size: | 22.5 mm |
| Type: | 2 Position, Illuminated, Selector Switch |
| Material: | Plastic |