Kinetix, 5500/5700, DC Input Connector, 24VDC

Item #: 1118275

Cat #: 2198-TCON-24VDCIN36

UPC: 886739966578

Call for price
Company wide:
0 in stock
Documents & Guides
Kinetix, 5500/5700, DC Input Connector, 24VDC

Overview

Kinetix, 5500/5700, DC Input Connector, 24VDC

Reduce commissioning time and improve machine performance with Kinetix® 5700 servo drives. These Allen-Bradley® Bulletin 2198 drives expand the value of integrated motion on Ethernet / IP to large custom machine-builder applications. Catalog item 2198-TCON-24VDCIN36 from Rockwell Automation® is a Kinetix 5700 accessory. It is a shared-bus T-connector kit.

Allen-Bradley and Kinetix are trademarks of Rockwell Automation, Inc.

Also known as: 886739966578, 2198-TCON-24VDCIN36, ALB2198TCON24VDCIN

Specifications

Volts DC: 24
Type: Connector Kits
Volts DC: 24
Type: Connector Kits