500 A 450 HP

Item #: 1118233

Cat #: 20DD500BCENNBCASE

UPC: 820919911125

Call for price
Company wide:
0 in stock
Documents & Guides
AB 20DD500BCENNBCASE 500 A 450 HP

Overview

AB 20DD500BCENNBCASE 500 A 450 HP
Also known as: 820919911125, 20DD500BCENNBCASE, ALB20DD500BCENNBCA

Specifications

Type: AC Drive
Type: AC Drive