ETN JGE310033G Series G, JG-frame M

Item #: 1117994

Cat #: JGE310033G

UPC: 782116017881

$ 4372.05 EA
Company wide:
0 in stock

Overview

C-H JGE310033G SERIES G JG-FR
Also known as: 782116017881, JGE310033G, CUTJGE310033G

Specifications

Mounting: Panel
Poles: 3
Amps: 100
Volts AC: 600
Interrupt Rating AC: 18 kA
Mounting: Panel
Amps: 100
Interrupt Rating AC: 18 kA
Poles: 3
Volts AC: 600