ETN JGE2250FAG Series G, JG-frame M

Item #: 1117956

Cat #: JGE2250FAG

UPC: 786685017952

$ 3616.98 EA
Company wide:
0 in stock

Overview

C-H JGE2250FAG SERIES G JG-FR
Also known as: 786685017952, JGE2250FAG, CUTJGE2250FAG

Specifications

Mounting: Panel
Amps: 250
Poles: 2
Volts AC: 600
Interrupt Rating AC: 18 kA
Mounting: Panel
Poles: 2
Interrupt Rating AC: 18 kA
Amps: 250
Volts AC: 600