CUT JGE2200FAG 200 AMP, 2 POLE

Item #: 1117952

Cat #: JGE2200FAG

UPC: 786685017938

$ 3291.67 EA
Company wide:
0 in stock

Overview

CUT JGE2200FAG 200 AMP, 2 POLE, INDUSTRIAL CIRCUIT BREAKER
Also known as: 786685017938, JGE2200FAG, CUTJGE2200FAG

Specifications

Amps: 200
Mounting: Panel
Poles: 2
Volts AC: 600
Interrupt Rating AC: 18 kA
Amps: 200
Poles: 2
Interrupt Rating AC: 18 kA
Mounting: Panel
Volts AC: 600