CUT JGE2150FAG 150 AMP, 2 POLE

Item #: 1117949

Cat #: JGE2150FAG

UPC: 786685017914

$ 3291.67 EA
Company wide:
0 in stock
CUT JGE2150FAG 150 AMP, 2 POLE, INDUSTRIAL CIRCUIT BREAKER

Overview

CUT JGE2150FAG 150 AMP, 2 POLE, INDUSTRIAL CIRCUIT BREAKER
Also known as: 786685017914, JGE2150FAG, CUTJGE2150FAG

Specifications

Mounting: Panel
Poles: 2
Amps: 150
Volts AC: 600
Interrupt Rating AC: 18 kA
Mounting: Panel
Amps: 150
Interrupt Rating AC: 18 kA
Poles: 2
Volts AC: 600