CUT JGE2100FAG 100 AMP, 2 POLE

Item #: 1117945

Cat #: JGE2100FAG

UPC: 786685017891

$ 3291.67 EA
Company wide:
0 in stock

Overview

CUT JGE2100FAG 100 AMP, 2 POLE, INDUSTRIAL CIRCUIT BREAKER
Also known as: 786685017891, JGE2100FAG, CUTJGE2100FAG

Specifications

Mounting: Panel
Poles: 2
Amps: 100
Volts AC: 600
Interrupt Rating AC: 18 kA
Mounting: Panel
Amps: 100
Interrupt Rating AC: 18 kA
Poles: 2
Volts AC: 600