Panelboard Can, 90" x 20" x 5-3/4", Galvanized Steel

Item #: 1117611

Cat #: JEZB2090R

UPC: 782116979370

$ 562.88 EA
Clearance
Price good while supplies last
Company wide:
1 in stock
Documents & Guides
EZ Box Panelboard Can. Galvanized Steel. H x W x D: 90" x 20" x 5.75".

Overview

EZ Box Panelboard Can. Galvanized Steel. H x W x D: 90" x 20" x 5.75".

Eaton is the industry leader in new panelboard products, providing features, ratings, performance and safety that consistently meet the needs of specifiers, consultants and contractors. Products are ideal for new construction and systems upgrades in commercial, industrial, and hazardous area applications.

Also known as: 782116979370, JEZB2090R, CUTJEZB2090R

Specifications

Mounting: Surface
IP/NEMA Rating: NEMA 1
Width: 20 in
Height: 90 in
Mounting: Surface
Width: 20 in
IP/NEMA Rating: NEMA 1
Height: 90 in