Panel Board Enclosure, 20"W X 72"H Galvanized, EZ Box

Item #: 1117609

Cat #: JEZB2072R

UPC: 782116979363

$ 153.34 EA
Clearance
Price good while supplies last
Company wide:
3 in stock
Documents & Guides
Panel Board Enclosure, 20" Width X 72" Height, Galvanized, EZ Box

Overview

Panel Board Enclosure, 20" Width X 72" Height, Galvanized, EZ Box

Eaton’s EZ box and EZ trim represents the first significant change in panelboard box and trim designs in more than a half-century. The EZ box and EZ trim have been designed for faster, more secure and safer installations. The new EZ box and EZ trim are provided standard for Eaton’s Pow-R-Line 1a and Pow-RLine 2a lighting panelboards, as well as the Pow-R-Line 3a and Pow-R-Line 3E mid-range panelboard.

Also known as: 782116979363, JEZB2072R, CUTJEZB2072R

Specifications

Type: Enclosure
Material: Galvanized Steel
Type: Enclosure
Material: Galvanized Steel