MP SERIES LINEAR STAGE ACTUATOR

Item #: 1117593

Cat #: MPAS-A60302-V20S2A

UPC: 820919848780

Call for price
Company wide:
0 in stock
Documents & Guides
MP-Series Integrated Linear Stage-Type Actuator, Frame Size 6 = 150 mm (5.9 in) base width, 230V ac, Ballscrew, 300 mm Stroke Length, Multi-turn High Resolution Encoder (absolute feedback) 128 cycle/rev., 20.0 mm/rev (0.79 in./rev) ballscrew with rotary motor, Covered with strip seals (IP30 protection), No brake

Overview

MP-Series Integrated Linear Stage-Type Actuator, Frame Size 6 = 150 mm (5.9 in) base width, 230V ac, Ballscrew, 300 mm Stroke Length, Multi-turn High Resolution Encoder (absolute feedback) 128 cycle/rev., 20.0 mm/rev (0.79 in./rev) ballscrew with rotary motor, Covered with strip seals (IP30 protection), No brake
Also known as: 820919848780, MPAS-A60302-V20S2A, ALBMPASA60302V20S2

Specifications

No Specifications Available