JDB 3P 250A SHUNT TRIP LH TERM L/L

Item #: 1117491

Cat #: JDB3250S10

UPC: 782114211830

$ 9118.64 EA
Company wide:
0 in stock
Documents & Guides
Eaton Series C complete molded case circuit breaker, J-frame, JDB, Fixed thermal, fixed magnetic trip, Three-pole, 250A, 600 Vac, 250 Vdc, 65 kAIC at 240 Vac, 35 kAIC at 480 Vac, 110-240 Vac or 110-125 Vdc rear w/ left pigtail, 50/60 Hz

Overview

Eaton Series C complete molded case circuit breaker, J-frame, JDB, Fixed thermal, fixed magnetic trip, Three-pole, 250A, 600 Vac, 250 Vdc, 65 kAIC at 240 Vac, 35 kAIC at 480 Vac, 110-240 Vac or 110-125 Vdc rear w/ left pigtail, 50/60 Hz

Experience the superior quality of the Eaton Series C Molded Case Circuit Breaker.  The Series C circuit breaker is ideal for panelboards, switchboards, motor control centers, and busway applications. Choose from a premier selection of trip units including thermal magnetic, electronic, and magnetic only switches. Available for systems up to 600 VAC or 250 VDC with current ratings up to 800A.

Also known as: 782114211830, JDB3250S10, CUTJDB3250S10

Specifications

Poles: 3
Amps: 250
Poles: 3
Amps: 250