CUT JDB3225U18 JDB 3P 225A W/UVR

Item #: 1117250

Cat #: JDB3225U18

UPC: 786679023556

$ 9118.64 EA
Company wide:
0 in stock
Documents & Guides
CUT JDB3225U18 JDB 3P 225A W/UVR 110-127VAC LH TERM L&L

Overview

CUT JDB3225U18 JDB 3P 225A W/UVR 110-127VAC LH TERM L&L
Also known as: 786679023556, JDB3225U18, CUTJDB3225U18

Specifications

Poles: 3
Amps: 225
Poles: 3
Amps: 225