Config Pole Mount Signaling Device

Item #: 1117189

Cat #: 855EP-B24Y3Y5Y4P1

UPC: 781180613371

Call for price
Company wide:
0 in stock
Documents & Guides
Configured Stack Light Signaling Device, Pole Mount with Cap, 24 Volt AC/DC Full Voltage

Overview

Configured Stack Light Signaling Device, Pole Mount with Cap, 24 Volt AC/DC Full Voltage

Our signaling devices are intended for use in industrial signaling applications. They are designed for fast, flexible, and easy installation to save you time with advanced modular assembly and unparalleled performance and reliability

Also known as: 781180613371, 855EP-B24Y3Y5Y4P1, ALB855EPB24Y3Y5Y4P

Specifications

Mounting: Pole
Volts DC: 24
Volts AC: 24
Size: 50 mm
Mounting: Pole
Volts AC: 24
Volts DC: 24
Size: 50 mm