Standard Solid-State Pressure Sensor

Item #: 1117051

Cat #: 836P-D2NFGC36PP-D4

UPC: 887172994128

Call for price
Company wide:
0 in stock
Solid-State Pressure Sensor, Standard, Display/Push-button, Switch, 0 psi (0 bar), 1/4 NPT Female, 3600 psi (248.21 bar), Gauge, 2xPNP - IO-Link, 4-Pin DC Micro(M12), IO Link Enabled

Overview

Solid-State Pressure Sensor, Standard, Display/Push-button, Switch, 0 psi (0 bar), 1/4 NPT Female, 3600 psi (248.21 bar), Gauge, 2xPNP - IO-Link, 4-Pin DC Micro(M12), IO Link Enabled
Also known as: 887172994128, 836P-D2NFGC36PP-D4, ALB836PD2NFGC36PPD

Specifications

No Specifications Available