Solid-State Pressure Sensor, Standard, Display/Push-button, Switch

Item #: 1117013

Cat #: 836P-D1NMGA60PA-D4

UPC: 889508532394

Call for price
Company wide:
0 in stock
Solid-State Pressure Sensor, Standard, Display/Push-button, Switch, -14.5 psi ( -1 bar ), 1/4 NPT Male, 60 psi (4.13 bar), Gauge, 1xPNP x 1 Analog(4-20 mA) IO-Link, 4-Pin DC Micro(M12), IO Link Enabled

Overview

Solid-State Pressure Sensor, Standard, Display/Push-button, Switch, -14.5 psi ( -1 bar ), 1/4 NPT Male, 60 psi (4.13 bar), Gauge, 1xPNP x 1 Analog(4-20 mA) IO-Link, 4-Pin DC Micro(M12), IO Link Enabled

Available in display and non-display models, Allen-Bradley® Bulletin 836P solid-state pressure sensors have IO-Link technology, discrete, and analog outputs. They measure liquids or gases from -14.5-10,000 psi. Catalog item 836P-D1NMGA60PA-D4 is an 836P solid-state pressure sensor from Rockwell Automation®. For full product details, please see the sections below.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 889508532394, 836P-D1NMGA60PA-D4, ALB836PD1NMGA60PAD

Specifications

No Specifications Available