CUT JD3200S10 JD 3P 200A W/ST

Item #: 1116998

Cat #: JD3200S10

UPC: 782114211250

$ 8596.63 EA
Company wide:
0 in stock
Documents & Guides
CUT JD3200S10 JD 3P 200A W/ST 110-240VAC OR 110-125VDC LH TERM L&L

Overview

CUT JD3200S10 JD 3P 200A W/ST 110-240VAC OR 110-125VDC LH TERM L&L
Also known as: 782114211250, JD3200S10, CUTJD3200S10

Specifications

Amps: 200
Poles: 3
Amps: 200
Poles: 3