
Terminal Clamp for EB-142 Earthing & Neutral Busbar Series, 6-35 mm² Stranded
Item #: 1116885
Cat #: EB142CON35
UPC: 782856940463
$ 3.37 EA
Company wide:
0
in stock
Documents & Guides
Earthing/grounding Busbar Connector. Terminal Clamp EB142CON35 for EB-142 Earthing & Neutral Busbar Series, 6-35 mm² Stranded.
Overview
Earthing/grounding Busbar Connector. Terminal Clamp EB142CON35 for EB-142 Earthing & Neutral Busbar Series, 6-35 mm² Stranded.
Quick and easy installation
Also known as: 782856940463, EB142CON35, EFX568672
Features & Benefits
- Quick and easy installation
- RoHS compliant
Specifications
| Width: | 0.870 in |
| Material: | Steel |
| Finish: | Electrogalvanized |
| Depth: | 0.370 in |
| Width: | 0.870 in |
| Finish: | Electrogalvanized |
| Material: | Steel |
| Depth: | 0.370 in |