MFPT Round Punch and Die Kit, 13.0 mm Punch, M12, 1/2" Screw

Item #: 1116869

Cat #: MFPTPD-M12-12

UPC: 782856948254

$ 367.32 EA
Company wide:
0 in stock
Documents & Guides
EFX 559156 MFPTPD-M12-12

Overview

EFX 559156 MFPTPD-M12-12

For use with MFPT nVent ERIFLEX Flexibar Punching Tool

Also known as: 782856948254, MFPTPD-M12-12, EFX559156

Features & Benefits

  • For use with MFPT nVent ERIFLEX Flexibar Punching Tool
  • Kit includes one punch, one die, and one ejection stop
  • Quick and easy installation
  • RoHS compliant

Specifications

Material: Steel
Size: # 12
Weight: 0.330 lb
Material: Steel
Weight: 0.330 lb
Size: # 12