MFPT nVent ERIFLEX Flexibar Punching Tool

Item #: 1116862

Cat #: MFPT

UPC: 782856948216

$ 3653.47 EA
Company wide:
0 in stock
Documents & Guides
EFX 559152 MFPT

Overview

EFX 559152 MFPT

Works with copper or aluminium busbar and nVent ERIFLEX Flexibar

Also known as: 782856948216, MFPT, EFX559152

Features & Benefits

  • Works with copper or aluminium busbar and nVent ERIFLEX Flexibar
  • Punches flat and clean hole edges
  • Accurately punches nVent ERIFLEX Flexibar in a single operation without marking the copper laminates
  • Quick and easy installation
  • Quick setup with interchangeable punch and die system
  • Large range of round punches and dies available
  • Includes adjustable throat depth stop
  • Removable handle
  • Portable tool can be used on the jobsite or attached to a workbench
  • RoHS compliant

Specifications

Material: Steel
Width: 4.300 in
Height: 17.700 in
Depth: 9.400 in
Material: Steel
Height: 17.700 in
Width: 4.300 in
Depth: 9.400 in