Eriflex Flexibar Advanced, 10 Layer, 800A

Item #: 1116768

Cat #: FADV2MTC10X24X1

UPC: 782856937548

$ 587.20 EA
Company wide:
0 in stock
Documents & Guides
Flexibar Advanced, Conductor: Copper, Conducting Layers: 10, Length: 6.56 Ft., Current Rating: 800 Amps, Material: Copper Thermoplastic Elastomer ***Replaces Eriflex #505512***

Overview

Flexibar Advanced, Conductor: Copper, Conducting Layers: 10, Length: 6.56 Ft., Current Rating: 800 Amps, Material: Copper Thermoplastic Elastomer ***Replaces Eriflex #505512***

After extensive research, nVent ERIFLEX is proud to establish a new gold standard in terms of insulation for flexible busbar called nVent ERIFLEX Flexibar Advanced. The new product is low smoke, halogen-free and flame retardant all while maintaining the level of flexibility and reliability that our partners have come to expect from nVent

ERIFLEX Flexibar.

Also known as: 782856937548, FADV2MTC10X24X1, EFX534022

Features & Benefits

  • Thin layers of tinned electrolytic copper formed into a stack
  • Full range from 19.5 mm² up to 1200 mm² and 125 A to 2800 A
  • Insulated by high-resistance, halogen free, flame retardant and low smoke material with less than 20% contact with conductor for high flexibility
  • Easily bent, folded, and twisted, improving assembly flexibility, shortening connections, and decreasing footprint
  • Dramatically smaller and more flexible than comparable cable based on ampacity
  • Better power density than cable with lower skin effect ratio
  • Connections made by punching and bolting directly through the copper laminates or clamping onto the end of the nVent ERIFLEX Flexibar
  • No lugs needed, reducing installation time and improving resistance to vibration
  • Weight savings and material savings compared to wire alternatives
  • Reduces total installation cost

Specifications

Material: Copper
Length: 6.560 ft
Finish: Tinned
Material: Copper
Finish: Tinned
Length: 6.560 ft