TYPE JD 2P 250A MOLDED

Item #: 1116765

Cat #: JD2250K

UPC: 786679398487

$ 3439.99 EA
Company wide:
0 in stock
Documents & Guides
CUT JD2250K TYPE JD 2P 250A MOLDED

Overview

CUT JD2250K TYPE JD 2P 250A MOLDED
Also known as: 786679398487, JD2250K, CUTJD2250K

Specifications

Amps: 250
Poles: 2
Amps: 250
Poles: 2