ETN ITAP367GN Pow-R-Way Fusible Plu

Item #: 1116668

Cat #: ITAP367GN

UPC: 786683021760

Company wide:
0 in stock
Documents & Guides
CUT ITAP367GN 800 A FUSE PLUG WITH INTERNAL GROUND & 100% NEUTRAL.

Overview

CUT ITAP367GN 800 A FUSE PLUG WITH INTERNAL GROUND & 100% NEUTRAL.
Also known as: 786683021760, ITAP367GN, CUTITAP367GN

Specifications

Poles: 3
Amps: 800
Poles: 3
Amps: 800