PRW 400 AMP 600V FUSIBLE PLUG W/ INT GRD

Item #: 1116649

Cat #: ITAP365G

UPC: 786683021609

Company wide:
0 in stock
Pow-R-Way, Fusible plug-in unit, Three-pole, Plug, 400A, 600V, Busway, 50% internal ground, H class fuses

Overview

Pow-R-Way, Fusible plug-in unit, Three-pole, Plug, 400A, 600V, Busway, 50% internal ground, H class fuses

Westinghouse began manufacturing low-voltage busway in the mid to late 1930's. Low Impedance Feeder developed into a design with the added feature of plug in openings that provided "tap-off" power at regular intervals along the busway. Various other designs of busway were create to meet specific needs.

Also known as: 786683021609, ITAP365G, CUTITAP365G

Specifications

Poles: 3
Amps: 400
Poles: 3
Amps: 400