CUT ITAP363R PRW 100 AMP 600V "R"

Item #: 1116629

Cat #: ITAP363R

UPC: 786683021494

$ 5577.88 EA
Company wide:
0 in stock
CUT ITAP363R PRW 100 AMP 600V "R" FUSIBLE PLUG

Overview

CUT ITAP363R PRW 100 AMP 600V "R" FUSIBLE PLUG
Also known as: 786683021494, ITAP363R, CUTITAP363R

Specifications

Poles: 3
Amps: 100
Poles: 3
Amps: 100