PRW 30 AMP 600V

Item #: 1116597

Cat #: ITAP361G

UPC: 786683021326

$ 4407.95 EA
Company wide:
0 in stock

Overview

CUT ITAP361G PRW 30 AMP 600V
Also known as: 786683021326, ITAP361G, CUTITAP361G

Specifications

Poles: 3
Amps: 30
Poles: 3
Amps: 30