PRW 100 AMP 240V

Item #: 1116583

Cat #: ITAP323G

UPC: 786683021913

$ 5250.31 EA
Company wide:
0 in stock
CUT ITAP323G PRW 100 AMP 240V

Overview

CUT ITAP323G PRW 100 AMP 240V
Also known as: 786683021913, ITAP323G, CUTITAP323G

Specifications

Poles: 3
Amps: 100
Poles: 3
Amps: 100