SEU Cable Connector, 2" Diameter, Two Screw/Strap Type, Zinc Die Cast

Item #: 1116383

Cat #: 666DC2

UPC: 781747156662

Company wide:
0 in stock
SEU Cable Connector, 2 Inch Diameter, Two Screw/Strap Type, Zinc Die Cast, Used To Connect Single Round Service Entrance Cable To Box or Enclosure

Overview

SEU Cable Connector, 2 Inch Diameter, Two Screw/Strap Type, Zinc Die Cast, Used To Connect Single Round Service Entrance Cable To Box or Enclosure

Bridgeport has a wide variety of armored cable (AC), metal clad cable (MC) and flexible metal conduit (FMC) fittings, including the largest selection of listed solutions for the industry’s newest armored cables: jacketed MC, MCI-A and MC-PCS. We also have the solution you need for supporting and strapping cables, and we provide the proper protection for your cables using anti-short bushings.

Also known as: 781747156662, 666DC2, BRD666DC2

Specifications

Diameter: 2 in
Material: Zinc Die Cast
Diameter: 2 in
Material: Zinc Die Cast