Drive, 480VAC, 3PH, 65A, 50HP/ND, 40HP/HD, IP20/Type 1, LCD Display

Item #: 1115896

Cat #: 20BD065A3AYNANA0

UPC: 820919012990

Call for price
Company wide:
0 in stock
Drive, PowerFlex 700, 480 Volt AC, 3-Phase, 65 Amp, 50 Horse Power, Normal Duty, 40 Horse Power, Heavy Duty, IP20 / Type 1, with Conformal Coating, LCD Display, Full Numeric Keypad, Brake IGBT Installed, Without Drive Mounted Brake Resistor, Second Environment Filter per CE EMC Directive (89/336/EEC), No Communication Module, Standard Control with 24 Volt DC, I/O, No Feedback

Overview

Drive, PowerFlex 700, 480 Volt AC, 3-Phase, 65 Amp, 50 Horse Power, Normal Duty, 40 Horse Power, Heavy Duty, IP20 / Type 1, with Conformal Coating, LCD Display, Full Numeric Keypad, Brake IGBT Installed, Without Drive Mounted Brake Resistor, Second Environment Filter per CE EMC Directive (89/336/EEC), No Communication Module, Standard Control with 24 Volt DC, I/O, No Feedback
Also known as: 820919012990, 20BD065A3AYNANA0, ALB20BD065A3AYNANA

Specifications

Phase: 3
Volts AC: 480
Horsepower: 40, 50
Type: AC, Drive
Phase: 3
Horsepower: 40, 50
Volts AC: 480
Type: AC, Drive