POWERFLEX 700

Item #: 1115836

Cat #: 20BD034A3AYYACC1

UPC: 820919146237

Call for price
Company wide:
0 in stock

Overview

AB 20BD034A3AYYACC1 POWERFLEX 700
Also known as: 820919146237, 20BD034A3AYYACC1, ALB20BD034A3AYYACC

Specifications

Phase: 3
Volts AC: 480
Mounting: Surface
IP/NEMA Rating: NEMA 1, IP20
Size: 2
Horsepower: 12.500
Amps Range: 17 - 27
Phase: 3
Mounting: Surface
Size: 2
Amps Range: 17 - 27
Volts AC: 480
IP/NEMA Rating: NEMA 1, IP20
Horsepower: 12.500