Drive, Adjustable Frequency, 9.0A, 5KW, 7.5HP, 600VAC

Item #: 1115570

Cat #: 20AE9P0A0AYNNNC0

UPC: 820919204791

Call for price
Company wide:
0 in stock
Drive, PowerFlex 70, 600 Volt AC, 3-Phase, 9.0 Amps, 7.5 Horse Power Normal Duty, 5 Horse Power Heavy Duty, Panel Mount - IP20 / NEMA Type 1, with Conformal Coating, No HIM (Blank Plate), Brake IGBT Installed, Without Drive Mounted Brake Resistor, Without CE Compliant Filter, No Communication Module, Enhanced Control , No Feedback

Overview

Drive, PowerFlex 70, 600 Volt AC, 3-Phase, 9.0 Amps, 7.5 Horse Power Normal Duty, 5 Horse Power Heavy Duty, Panel Mount - IP20 / NEMA Type 1, with Conformal Coating, No HIM (Blank Plate), Brake IGBT Installed, Without Drive Mounted Brake Resistor, Without CE Compliant Filter, No Communication Module, Enhanced Control , No Feedback
Also known as: 820919204791, 20AE9P0A0AYNNNC0, ALB20AE9P0A0AYNNNC

Specifications

Phase: 3
Type: AC Drive
Mounting: Panel
Horsepower: 5, 7.500
IP/NEMA Rating: NEMA 1, IP20
Volts AC: 600
Amps: 9
Phase: 3
Mounting: Panel
IP/NEMA Rating: NEMA 1, IP20
Amps: 9
Type: AC Drive
Horsepower: 5, 7.500
Volts AC: 600