This product has been discontinued.
This product may not be available in all locations.

AB 20AD8P0A3AYYAEG1 POWERFLEX 70 AC
Item #: 1115500
Cat #: 20AD8P0A3AYYAEG1
UPC: 820919692826
Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
AB 20AD8P0A3AYYAEG1 POWERFLEX 70 AC DRIVE 8 A AT 5 HP 20A
Overview
AB 20AD8P0A3AYYAEG1 POWERFLEX 70 AC DRIVE 8 A AT 5 HP 20A
Also known as: 820919692826, 20AD8P0A3AYYAEG1, ALB20AD8P0A3AYYAEG
Specifications
| Type: | AC Drive |
| Type: | AC Drive |