This product has been discontinued.
This product may not be available in all locations.

AB 20AD8P0A3AYNNDG0 POWERFLEX 70 AC
Item #: 1115496
Cat #: 20AD8P0A3AYNNDG0
UPC: 820919388729
Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
AB 20AD8P0A3AYNNDG0 POWERFLEX 70 AC DRIVE 8 A AT 5 HP 20A
Overview
AB 20AD8P0A3AYNNDG0 POWERFLEX 70 AC DRIVE 8 A AT 5 HP 20A
Also known as: 820919388729, 20AD8P0A3AYNNDG0, ALB20AD8P0A3AYNNDG
Specifications
| Type: | General Purpose Drives |
| Type: | General Purpose Drives |