This product may not be available in all locations.

AB 20AD8P0A0AYYNCC0 POWERFLEX 70 AC
Item #: 1115483
Cat #: 20AD8P0A0AYYNCC0
UPC: 820919771682
Call for price
Company wide:
0
in stock
Documents & Guides
AB 20AD8P0A0AYYNCC0 POWERFLEX 70 AC DRIVE 8 A AT 5 HP 20A
Overview
AB 20AD8P0A0AYYNCC0 POWERFLEX 70 AC DRIVE 8 A AT 5 HP 20A
Also known as: 820919771682, 20AD8P0A0AYYNCC0, ALB20AD8P0A0AYYNCC
Specifications
| Type: | AC Drive |
| Type: | AC Drive |