Drive, Adjustable Frequency, 5.0A, 2.2KW, 3.0HP, 480VAC

Item #: 1115433

Cat #: 20AD5P0A0AYNANC0

UPC: 820919254406

Call for price
Company wide:
0 in stock
Drive, PowerFlex 70, Adjustable Frquency, 5.0 Amp, 2.2 Kilowatt, 3.0 Horse Power, 480 Volt AC

Overview

Drive, PowerFlex 70, Adjustable Frquency, 5.0 Amp, 2.2 Kilowatt, 3.0 Horse Power, 480 Volt AC

Compact packages of power, control, and operator interface, Allen-Bradley® PowerFlex® 70 AC drives are designed to meet your space, simplicity, and reliability needs. These drives allow you to easily integrate them into your architecture. Catalog item 20AD5P0A0AYNANC0 from Rockwell Automation® is a PowerFlex 70 AC drive (5 A at 3 Hp 20 A).

Allen-Bradley and PowerFlex are trademarks of Rockwell Automation, Inc.

Also known as: 820919254406, 20AD5P0A0AYNANC0, ALB20AD5P0A0AYNANC

Specifications

Phase: 3
Volts AC: 480
Amps: 5
Type: AC, Drive
Horsepower: 3
Phase: 3
Amps: 5
Horsepower: 3
Volts AC: 480
Type: AC, Drive