This product may not be available in all locations.

AB 20AD3P4A0AYNADC0 POWERFLEX 70 AC
Item #: 1115380
Cat #: 20AD3P4A0AYNADC0
UPC: 820919565441
Call for price
Company wide:
0
in stock
Documents & Guides
AB 20AD3P4A0AYNADC0 POWERFLEX 70 AC DRIVE 3.4 A AT 2 HP 20A
Overview
AB 20AD3P4A0AYNADC0 POWERFLEX 70 AC DRIVE 3.4 A AT 2 HP 20A
Also known as: 820919565441, 20AD3P4A0AYNADC0, ALB20AD3P4A0AYNADC
Specifications
| Type: | General Purpose Drives |
| Type: | General Purpose Drives |