20V Max* Xr® 6-Tool Combo Kit

Item #: 1115283

Cat #: DCK694P2

UPC: 885911459051

Company wide:
0 in stock
Documents & Guides
Dck694P2 20V Max* Xr® 6-Tool Combo Kit

Overview

Dck694P2 20V Max* Xr® 6-Tool Combo Kit

The DCK694P2 20V MAX XR® 6-Tool Combo Kit features our DCD996 Premium Hammerdrill/Driver with 3-speed transmission and our DEWALT-built high power, high efficiency brushless motor delivering up to 75% more runtime vs. 18v NiCad brushed motors. The DCF887 20V MAX XR® Brushless 1/4-in 3-Speed Impact Driver is compact for fitting in tight spaces. Three LED lights make it ideal for working in the dark. The DCS570 20V MAX XR® Circular Saw features a brushless motor which provides 5200 RPM maintaining speed under load. The DCS367 20V MAX XR® compact Reciprocating saw features a compact and lightweight design to make your jobs easier. The DCS355 20V MAX XR® Oscillating Multi-Tool has a powerful brushless motor providing up to 75% more run time over a similar brushed tool. The DCL040 is a bright flashlight that illuminates your work area with LED output of 110 lumens.

Also known as: 885911459051, DCK694P2, DEWDCK694P2

Features & Benefits

  • The DCK694P2 20V Max XR® 6-Tool Combo Kit includes DCD996 hammerdrill, DCF887 impact driver, DCS570 circular saw, DCS367 recip saw, DCS355 oscillating multi-tool, DCL040 flashlight, (2) DCB205 20V Max lithium batteries, charger and a contractor bag
  • DCD996 has a DEWALT-built high power, high efficiency brushless motor that delivers up to 75% more runtime vs. 18v NiCad brushed motors
  • DCD996 has a heavy-duty 1/2-in ratcheting nitro-carburized metal chuck with carbide inserts for superior bit gripping strength
  • DCF887 has a DEWALT built brushless motor for longer run time
  • DCS570 uses a 7-1/4-in blade to provide 2-9/16-in Cutting Capacity at 90 degrees
  • DCS570 has runtime to complete 330 crosscuts in 2x4 (pine)
  • DCS367 has a Variable speed trigger with 0-2900 SPM
  • DCS355 has a Quick-Change™ accessory system that allows blades and attachments to be changed quickly without wrenches
  • DCL040 is a bright flashlight to illuminate your work area with LED output of 110 lumens

Specifications

Type: Tool Kit, Cordless
Type: Tool Kit, Cordless