This product has been discontinued.
This product may not be available in all locations.

AB 20AB6P8A3AYNANC0 POWERFLEX 70 AC
Item #: 1115002
Cat #: 20AB6P8A3AYNANC0
UPC: 820919244766
Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
AB 20AB6P8A3AYNANC0 POWERFLEX 70 AC DRIVE 6.8 A AT 2 HP 20A
Overview
AB 20AB6P8A3AYNANC0 POWERFLEX 70 AC DRIVE 6.8 A AT 2 HP 20A
Also known as: 820919244766, 20AB6P8A3AYNANC0, ALB20AB6P8A3AYNANC
Specifications
| Type: | AC Drive |
| Type: | AC Drive |