Drive, Adjustable Frequency, 28A, 7.5KW, 10HP, 240VAC

Item #: 1114946

Cat #: 20AB028A0AYNANC0

UPC: 820919204494

Call for price
Company wide:
0 in stock
Drive, PowerFlex 70, Adjustable Frquency, 28 Amp, 7.5 Kilowatt, 10 Horse Power, 240 Volt AC

Overview

Drive, PowerFlex 70, Adjustable Frquency, 28 Amp, 7.5 Kilowatt, 10 Horse Power, 240 Volt AC
Also known as: 820919204494, 20AB028A0AYNANC0, ALB20AB028A0AYNANC

Specifications

Phase: 3
Horsepower: 10
Type: AC, Drive
Amps: 28
Volts AC: 240
Phase: 3
Type: AC, Drive
Volts AC: 240
Horsepower: 10
Amps: 28