PowerFlex 750 Inverter Assembly

Item #: 1114915

Cat #: 20-750-I2B-C567D545

UPC: 884951288133

Call for price
Company wide:
0 in stock
Documents & Guides
PowerFlex 750 Inverter Assembly, 400 Volt AC 567 Amp, 480 Volt AC 545 Amp

Overview

PowerFlex 750 Inverter Assembly, 400 Volt AC 567 Amp, 480 Volt AC 545 Amp

Our PowerFlex® 755 AC Drives provide ease of use, application flexibility, and high performance. They include multiple control and hardware options, as well as optional embedded safety features. These drives are well-suited for a wide variety of motor control applications including pumps, fans, and conveyors. With Integrated Motion on EtherNet/IP™, you can place these drives on the same network as Kinetix® drives. A Dual-port EtherNet/IP™ Option Module supports ring, linear, and star topologies, as well as Device Level Ring (DLR) functionality for fault tolerant connectivity and high drive availability.

Also known as: 884951288133, 20-750-I2B-C567D545, ALB20750I2BC567D54

Specifications

Volts AC: 480, 400
Type: Assembly, Inverter
Mounting: Device
Amps: 545, 567
Standards: Build America Buy America Compliant
Volts AC: 480, 400
Mounting: Device
Standards: Build America Buy America Compliant
Type: Assembly, Inverter
Amps: 545, 567