This product may not be available in all locations.

PowerFlex 750 Replacement Inverter, 400V 770A, 480V 740A, Frame 8/9/10
Item #: 1114906
Cat #: 20-750-I1B-C770D740
UPC: 884951288010
Call for price
Company wide:
0
in stock
Documents & Guides
PowerFlex 750 Replacement Inverter, 770 Amp @ 400 Volt, 740 Amp @ 480 Volt, Frame 8/9/10
Overview
PowerFlex 750 Replacement Inverter, 770 Amp @ 400 Volt, 740 Amp @ 480 Volt, Frame 8/9/10
PowerFlex 750-Series of AC drives are designed with your needs in mind--your need for flexibility, productivity and ease of use. The result is a family of AC drives that provides an exceptional user experience, from initial programming through operation.
Also known as: 884951288010, 20-750-I1B-C770D740, ALB20750I1BC770D74
Specifications
| Type: | Replacement, Inverter |
| Amps: | 740, 770 |
| Size: | Frame 9, 10 Frame, 8 Frame |
| Type: | Replacement, Inverter |
| Size: | Frame 9, 10 Frame, 8 Frame |
| Amps: | 740, 770 |